LAB SAFETY SUPPLY Specimen Container Medical (Wadah Sampel)

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC41104118
Body Diameter (mm)73.99
Body MaterialPolypropylene
Capacity (fl oz)3
Capacity (ml)100
Closure ColorBlue
Closure IncludedYes
Mouth SizeWide
Overall Height (mm)62
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sterile medical specimen containers are processed to kill microorganisms to reduce the risk of sample contamination.
Feature
Specimen Container 3 oz 100 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Sterile Pre-Cleaned None Translucent Labware Closure Liner Material Unlined Autoclavable Yes Package Quantity 280

Ulasan Produk

Tidak ada ulasan