BEVCO Lab, ESD and Cleanroom Chair

Sebelum PPN:
Rp9.499.900 - Rp20.999.900
Spesifikasi
AssembledPartially Assembled
Weight Capacity (lbs)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ESD Chair Weight Capacity 300 lb Material Fabric Seat Height Range 21 in to 28-1/2 in Color Navy Seat Width 18 in Seat Depth 18 in Back Height 15 in Back Width 16 in Base Five-Star Black Nylon For Workbench Ht. 31 in to 38-1/2 in Number of Casters 5 Number of Glides 0 Foot Support 18 in Adjustable Chrome Foot Ring Partially Assembled Standards ANSI/BIFMA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait