SP SCIENCEWARE Lab Tray

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC41122808
AutoclavableYes
Capacity (gal)2.25
Capacity (ml)8500
MaterialPolypropylene
Overall Height (inch)4-1/2
Overall Length (inch)12-3/4
Overall Width (inch)10-1/2
Product TypeLaboratory Tray
ShapeRectangular
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular lab trays have more usable space and store on shelves more efficiently than round trays.
Feature
Instrument Sterilizing And Storage Tray Polypropylene Height 4 1/4 in Width 10 1/2 in Length 12 3/4 in Capacity 9 qt For Use With Multipurpose Rugged Trays with handles are Steam Autoclavable at 250 Degrees F

Ulasan Produk

Tidak ada ulasan