SCIENTIFIC LABWARES Lab Tong & Forceps

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC41122404
ASTM Specification899-94
CoatingUncoated
FeaturesIntegral Thumb and Finger Openings; Raised Rivet Joint; Serrated Tips
For use withCrucibles; Dishes
Manufacturer Part Number787-107
MaterialStainless Steel
Overall Length (inch)24
Product TypeCrucible Tongs
StandardsASTM
Tip Length (inch)1
Tip StyleCrucible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crucible tongs have long handles and jaws to keep hands away from heat sources when grasping hot crucibles. Curved, serrated jaws provide a secure grip.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jumbo Crucible Tongs Material of Construction Stainless Steel Overall Length 24 in Tip Length 1 in For Use With Dishes and Crucibles

Ulasan Produk

Tidak ada ulasan