SCIENTIFIC LABWARES Lab Tong & Forceps

Sebelum PPN:
Rp189.900 - Rp209.900
Spesifikasi
UNSPSC41122404
MaterialStainless Steel
Overall Length (inch)9-1/2
StandardsASTM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crucible tongs have long handles and jaws to keep hands away from heat sources when grasping hot crucibles. Curved, serrated jaws provide a secure grip.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tongs Material of Construction Stainless Steel Overall Length 9 1/2 in Tip Length 1 in For Use With Dishes and Crucibles

Ulasan Produk

Tidak ada ulasan