UNITED Lab Support, Stand and Clamp

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC41122413
Base Length (inch)11
Base Width (inch)6
Diameter (inch)0.5
Includes2 in Ring; 3 in Ring; 4 in Ring; 5 in Ring; 6 in Ring
Item - Clamp, Stand, SupportSupport
Length (inch)36
MaterialCast Iron; Steel
Product TypeSupport Stand and Rings

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Support Length 36 in Diameter 0.5 in Base Length 11 in Base Width 6 in Material Cast Iron Steel Includes 2 in Ring 3 in Ring 4 in Ring 5 in Ring 6 in Ring

Ulasan Produk

Tidak ada ulasan

Halaman Terkait