DYNALON Lab Storage Rack

Sebelum PPN:
Rp529.900
Spesifikasi
UNSPSC56122002
AutoclavableYes
FinishUnfinished
Height (inch)2-7/16
Lab Rack CapacityHolds 90 Test Tubes
Length (inch)9-11/16
MaterialPlastic
Number of Compartments90
Product TypeTest Tube Rack
Temperature Range (°F)Up to 250
Width (inch)4-3/16
format6x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Item Test Tube Rack Mounting Type Benchtop Number of Compartments 90 Autoclavable Yes Material Plastic Finish Unfinished White Height 2 7/16 in Length 9 11/16 in Width 4 3/16 in Format 6x15 For Use With 13 mm Test Tubes Temp Range Up to 250 Degrees F Lab Rack Capacity Holds 90 Test Tubes

Ulasan Produk

Tidak ada ulasan