WHEATON Lab Storage Rack

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC56122002
AutoclavableNo
ColorBeige
For use with2ml 4ml Sample Vials
Height (inch)2-1/4
IncludesIndex Cards; Partitions
Lab Rack CapacityHolds 40 Test Tubes
Length (inch)7-1/4
MaterialCardboard
Number of Compartments40
Product TypeVial Store Case
Temperature Range (°F)Up to 275
Width (inch)3-1/2
format4x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Item Vial Store Case Mounting Type Rests On Table Number of Compartments 40 Autoclavable No Material Cardboard Beige Height 2 1/4 in Length 7 1/4 in Width 3 1/2 in Format 4x10 For Use With 2 mL 4 mL Sample Vials Temp Range Up to 275 Degrees F Includes Index Cards Partitions Lab Rack Capacity Holds 40 Test Tubes Package Quantity 6

Ulasan Produk

Tidak ada ulasan