Heathrow Scientific Lab Storage Rack

Sebelum PPN:
Rp929.900
Spesifikasi
UNSPSC56122002
ColorBlue
For use withTest Tubes
Height (inch)2-7/8
Includes12 Large Compartments; 21 Small Comparments
Length (inch)10
MaterialPolypropylene
Number of Compartments33
Product TypePop-Up Conical Tube Rack
Width (inch)5-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Item Pop-Up Conical Tube Rack Number of Compartments 12 21 Places Material Polypropylene Blue Height 2 7/8 in Length 10 in Width 5 3/8 in For Use With Test Tubes Includes 12 Large Compartments 21 Small Comparments Package Quantity 2

Ulasan Produk

Tidak ada ulasan