Heathrow Scientific Lab Storage Rack

Sebelum PPN:
Rp599.900
Spesifikasi
UNSPSC56122002
ColorAssorted Colors
For use withMicrocentrifuge Tubes
Height (inch)1
Length (inch)9
MaterialPolypropylene
Number of Compartments80
Product TypeMicrotube Rack
Width (inch)2-3/4
format5x16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Item Microtube Rack Number of Compartments 80 Material Polypropylene Assorted Height 1 in Length 9 in Width 2 3/4 in Format 5x16 For Use With Microcentrifuge Tubes Package Quantity 5

Ulasan Produk

Tidak ada ulasan