FTR ENTERPRISES Lab Storage

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC24112003
ColorClear
Height (inch)9-1/2
IncludesAnti-Skid Rubber Feet; Door Magnet; Hinged Top Door; Mounting Hardware
Length (inch)10-1/2
MaterialAcrylic
Product TypeDispensing Bin
TypeWall-Mountable
Width (inch)6-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dispensing Bin Wall-Mountable Height 9 1/2 in Width 6 1/4 in Length 10 1/2 in Material Acrylic Color Clear Includes Anti-Skid Rubber Feet Door Magnet Hinged Top Door Mounting Hardware

Ulasan Produk

Tidak ada ulasan