DYNALON Lab Spoon & Scoop

Sebelum PPN:
Rp98.900 - Rp1.699.900
Spesifikasi
UNSPSC48101803
AutoclavableNo
CoatingUncoated
ColorWhite
MaterialHDPE
Product TypeScoop
StandardsFDA Grade Material
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDPE lab scoops and spoons have high chemical resistance and high resistance to acids, alkalis, alcohols, and esters. HDPE is nonwetting and less permeable than LDPE.
Feature
Scoop Corrosion Resistant Capacity 110 mL Overall Length 21.59 cm 8 1/2 in Overall Width 3 in 7.62 cm Handle Length 3 in 76.2 mm White High Density Polyethylene Working Temp 120 Degrees C (248 Degrees F)

Ulasan Produk

Tidak ada ulasan