SP SCIENCEWARE Lab Spoon & Scoop

Sebelum PPN:
Rp9.499.900
Spesifikasi
UNSPSC48101803
AutoclavableNo
Bowl Length (cm)9.4
Bowl Length (inch)3-3/4
Capacity (fl oz)4-1/4
Capacity (ml)125
CoatingUncoated
ColorBlue
FeaturesBlue Coloring Provides a Contrasting Color to Most Sampled Products; Flat Bottomed; Individually Packaged
Handle Length (cm)12.7
Handle Length (inch)5
MaterialPolystyrene
Overall Height (inch)1-3/8
Overall Length (cm)22.1
Overall Length (inch)8-3/4
Overall Width (cm)5.1
Overall Width (inch)2
Product TypeScoop
StandardsFDA Grade Material
Sterile/Non-SterileSterile
Sterilization MethodGamma Irradiation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polystyrene (PS) lab scoops and spoons are biologically inert. They provide moderate chemical resistance and high resistance to mineral oils, acids, and alcohols.
Feature
Sterile Metal/X-ray Detectable Sampling Scoop Sterile/Metal/X-ray Detectable Scoop U.S. Patent 6.915.712 B1 Capacity 125 mL/4 oz Overall Length 8 1/16 in 22.1 cm Overall Width 2 in 5.1 cm Handle Length 120.7 mm 5 in Blue Proprietary Polystyrene Size 125ml (4oz) Bowl Size 9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in Meets/Exceeds FDA Requirements for Direct Contact with Food Drug and Cosmetics Package Quantity 100

Ulasan Produk

Tidak ada ulasan