SP SCIENCEWARE Lab Spoon & Scoop

Sebelum PPN:
Rp429.900 - Rp6.599.900
Spesifikasi
CoatingUncoated
ColorWhite
StandardsFDA Grade Material

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab scoops and spoons have good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Scoop Rectangular Shape with Rounded corners Scoop Capacity 2L/1/2 gal Overall Length 34.9 cm 13 3/4 in Overall Width 5 3/16 in 14.8 cm Handle Length 122 mm 4.81 in White Polypropylene Bowl Size 22.7 cm x 14.8 cm x 8.9 cm/8 5/16 in x 5 13/16 in x 3 1/2 in Package Quantity 6

Ulasan Produk

Tidak ada ulasan