DYNALON Lab Spoon & Scoop

Sebelum PPN:
Rp449.900 - Rp669.900
Spesifikasi
AutoclavableNo
CoatingUncoated
ColorWhite
MaterialHDPE
Product TypeScoop
StandardsFDA Grade Material
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDPE lab scoops and spoons have high chemical resistance and high resistance to acids, alkalis, alcohols, and esters. HDPE is nonwetting and less permeable than LDPE.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Scoop Ladle Scoop Capacity 250 mL Overall Length 13 in 33.02 cm Overall Width 3 21/64 in 8.46 cm Handle Length 228.6 mm 9 in White High Density Polyethylene Working Temp 120 Degrees C (248 Degrees F)

Ulasan Produk

Tidak ada ulasan