SP SCIENCEWARE Lab Spoon & Scoop

Sebelum PPN:
Rp819.900
Spesifikasi
UNSPSC48101803
AutoclavableYes
Bowl Length (cm)22.4
Bowl Length (inch)8-7/8
Capacity (fl oz)37-1/4
Capacity (ml)1100
CoatingUncoated
ColorWhite
FeaturesCan Be Used as Weighing Boats
Handle Length (cm)10.3
Handle Length (inch)4-1/8
MaterialPolypropylene
Overall Height (inch)3-3/4
Overall Length (cm)32.7
Overall Length (inch)12-7/8
Overall Width (cm)12.5
Overall Width (inch)5
Product TypeScoop
StandardsFDA Regulations Governing Direct Food Contact
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) lab scoops and spoons have good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Sampling Scoop Polypropylene Scoop Capacity 1 100 mL/37.2 oz Overall Length 32.7 cm 12 7/8 in Overall Width 4 5/16 in 12.5 cm Handle Length 103 mm 4.06 in Translucent Polypropylene Bowl Size 22.4 cm x 12.5 cm x 9.4 cm/8 13/16 in x 4 5/16 in x 3 11/16 in Meets/Exceeds FDA Regulations Governing Direct Food Contact Package Quantity 6

Ulasan Produk

Tidak ada ulasan