SP SCIENCEWARE Spatula Spoon (Pengaduk Lab)

Sebelum PPN:
Rp1.799.900 - Rp2.099.900
Spesifikasi
UNSPSC27111909
AutoclavableYes
CoatingFEP
ColorBrown; Silver
MaterialStainless Steel
Material Grade304
Number of Functional Sides [New]2
Product TypeSpatula
StandardsFDA Compliant
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab spatulas transfer and mix small quantities of dry powders or granules. They can also be used to scrape surfaces with a smaller end than lab scrapers.
Feature
Micro Spatula Double Ended /Spatulas Overall Length 18.4 cm 7 1/4 in Silver/Brown 304 Stainless Steel Fluo-Kem(R) PTFE(R) FEP Coated Ends Size 1/5 Dia x 7-1/4 L in Handle Dia 4 mm 0.16 in Meets/Exceeds FDA Regulations Governing Direct Food Contact Package Quantity 2

Ulasan Produk

Tidak ada ulasan