Heathrow Scientific Lab Mailer

Sebelum PPN:
Rp389.900
Spesifikasi
UNSPSC41104101
ColorRandom Color
Holds Container StyleSlides
Holds Number of Slides5
Holds Slide Length (inch)3
Holds Slide Width (inch)1
Inside Height (inch)1
Inside Length (inch)3-3/8
Inside Width (inch)3/4
MaterialPolypropylene
Outside Height (inch)3-1/2
Outside Length (inch)1-3/4
Outside Width (inch)7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab slide mailers hold one or more slides securely to prevent breakage during mailing or long-term storage.
Feature
Lab Slide Mailer Wall Type Single Wall Inside Length 1 in Inside Width 3/4 in Inside Height 3 3/8 in Inside LxWxH 1x3/4x3-3/8 in Holds Container Size 3 in L x 1 in W Holds Container Style Slides Holds Slide Length 3 in Holds Slide Width 1 in Holds Number of Slides 5 Holds (5) 3 in L x 1 in W Slides Outside Length 1 5/8 in Outside Width 7/8 in Outside Height 3 1/2 in Outside LxWxH 1-5/8x7/8x3-1/2 in Material Polypropylene Color Blue Orange Purple Red Yellow

Ulasan Produk

Tidak ada ulasan