CHEMGLASS Funnel Lab (Corong Lab)

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC41121809
AutoclavableNo
Basic MaterialCeramic
Body ColorWhite
Body MaterialPorcelain
Capacity (fl oz)11.83
Capacity (ml)350
ClarityTransparent
Funnel Angle (°)45
Funnel MaterialPorcelain
Funnel Maximum Outside Diameter (mm)105
Funnel Top Inside Diameter (mm)94.61
Laboratory Funnel TypeBuchner
Overall Height (mm)162.71
Product TypeBuchner Funnel
Special FeaturesGlazed Both Inside and Outside with the Exception of the Top Rim
Stem Length (mm)76.36
Stem Outside Diameter (mm)16.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Buchner funnels hold filter paper to separate particles from liquids. Sometimes called filtering funnels, they have a perforated plate that allows liquid to pass through while supporting the filter paper. They're generally used with a Buchner flask or vacuum filter adapter so suction can be applied to improve filtering speed.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Funnel Buchner Laboratory Funnel Type Buchner Labware Basic Material Ceramic Stem OD - English 0.6322 in Stem OD - Metric 16.06 mm Labware Height - English 6.4059 in Labware Height - Metric 162.71 mm Labware Capacity - English 11.8349 oz Labware Capacity - Metric 350 mL Labware Body Material Porcelain Funnel Material Porcelain Funnel Max OD 105 mm Funnel Top ID 94.61 mm Labware Body Color White Stem Length - English 3.0063 in Stem Length - Metric 76.36 mm

Ulasan Produk

Tidak ada ulasan