SP SCIENCEWARE Lab Funnel

Sebelum PPN:
Rp749.900
Spesifikasi
UNSPSC41121809
AutoclavableYes
Basic MaterialPlastic
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)0.27
Capacity (ml)8.1
ClarityTransparent
For use withFilling Burettes; Manometers; Micro Work; Small Bottles
Funnel Angle (°)60
Funnel MaterialPolypropylene
Funnel Maximum Outside Diameter (mm)41.9
Funnel Top Inside Diameter (mm)35
Includes ClosureNo
Laboratory Funnel TypeAddition
Overall Height (mm)50.5
Product TypeFunnel
Special FeaturesSteam Autoclavable at 121°C
Stem Length (mm)23.4
Stem Outside Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.
Feature
Micro Funnel Laboratory Funnel Type Addition Labware Basic Material Plastic Stem OD - English 0.19 in to 0.31 in Stem OD - Metric 5.3mm to 8.0mm Labware Height - English 2 in Labware Height - Metric 50.5 mm Labware Capacity - English 0.27 oz Labware Capacity - Metric 8.1 mL Labware Body Material Polypropylene Autoclavable Yes Funnel Material Polypropylene Funnel Max OD 1.625 in Funnel Top ID 1.375 in Labware Body Color Clear Stem Length - English 0.94 in

Ulasan Produk

Tidak ada ulasan