DYNALON Lab Funnel

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC40141735
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body MaterialPolypropylene
ClarityTransparent
For use withPowders
Funnel MaterialPolypropylene
Funnel Maximum Outside Diameter (mm)105.66
Funnel Top Inside Diameter (mm)99.06
Laboratory Funnel TypePowder
Overall Height (mm)68; 75; 94; 110; 138
Product TypePowder Funnel
Stem Length (mm)25
Stem Outside Diameter (mm)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.
Feature
Large Funnel Laboratory Funnel Type Powder Labware Basic Material Plastic Stem OD - English 0.9 in Stem OD - Metric 23 mm Labware Height - English 3.75 in Labware Height - Metric 95 mm Labware Capacity - Metric 100 mm Labware Body Material Polypropylene Autoclavable Yes Funnel Material Polypropylene Funnel Max OD 4.16 in Funnel Top ID 3.9 in Labware Body Color White Stem Length - English 1 in Stem Length - Metric 25 mm Labware Clarity Transparent Package Quantity 10

Ulasan Produk

Tidak ada ulasan