LAB SAFETY SUPPLY Funnel Lab (Corong Lab)

Sebelum PPN:
Rp439.900 - Rp879.900
Spesifikasi
UNSPSC41121809
Body ColorClear
For use withFilter Paper
Funnel Angle (°)60
Includes ClosureNo
Laboratory Funnel TypeSeparatory
Product TypeFunnel
Special FeaturesTheDesigned to Decant Two Immiscible Fluids
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.
Feature
Funnel Short Stem Laboratory Funnel Type Separatory Labware Basic Material Glass Stem OD - English 0.51 in Stem OD - Metric 13 mm Labware Height - English 6.97 in Labware Height - Metric 177 mm Autoclavable Yes Funnel Material Glass Funnel Max OD 100mm Rim Funnel Top ID 95 mm Labware Body Color Clear Stem Length - English 3.94 in Stem Length - Metric 100 mm Labware Clarity Transparent Package Quantity 12

Ulasan Produk

Tidak ada ulasan