DYNALON Lab Funnel

Sebelum PPN:
Rp599.900 - Rp3.099.900
Spesifikasi
UNSPSC40141735
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
ClarityTransparent
For use withLiquids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.
Feature
Funnel Laboratory Funnel Type Utility Labware Basic Material Plastic Stem OD - English 0.75 in Stem OD - Metric 19.1 mm Labware Height - English 9.5 in Labware Height - Metric 241 mm Labware Capacity - English 2 qt Labware Capacity - Metric 1.89 L Labware Body Material LDPE Autoclavable No Funnel Max OD 7.625 in Funnel Top ID 7.365 in Labware Body Color White Stem Length - English 3.625 in Stem Length - Metric 92 mm Labware Clarity Transparent Package Quantity 6

Ulasan Produk

Tidak ada ulasan