COOPER TOOLS Lab Brush

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC24101907
Bristle ColorNatural
Bristle Length (inch)1-3/8
Brush Head Length (inch)3-1/2
Non-SparkingNo
Overall Length (inch)12
Product TypeVolumetric Flask Brush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Volumetric Flask Brush Brush Length 3 1/2 in Brush Dia 1 3/8 in Overall Length 12 in Bristle Material Bristle Bristle Color White

Ulasan Produk

Tidak ada ulasan

Halaman Terkait