Control Company Brush Laboratory (Sikat Lab Pembersih)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC47131605
Bristle FirmnessSoft
Bristle Length (inch)3
Bristle MaterialNatural HairSynthetic Conductive Fibers
Brush Head Length (inch)3
FeaturesBrushes Allow Access to Difficult Places and Eliminate Touching Critical Equipment; For Cleaning Film, Slides, Optics, Cuvettes, Microscopes, Electronics, Monitors; Washable, Soft Synthetic Conductive Fibers Simply Remove Static as it Cleans
Handle Length (inch)6
Non-SparkingYes
Overall Length (inch)9
Product TypeAntistatic Brush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.
Feature
Anti Static Brush Brush Length 3 in Overall Length 9 in Bristle Material Natural Hair and Synthetic Conductive Fibers

Ulasan Produk

Tidak ada ulasan