AMPCO Lab Brush

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC27113002
ASTM SpecificationA342; F2503
Bristle ColorBronze
Bristle Length (inch)7/8
Bristle MaterialPhosphorus Bronze
Brush Head Length (inch)4
Brush Head Width (inch)7/8
FeaturesCorrosion Resistant; Non-Magnetic
Non-SparkingYes
Overall Length (inch)12-1/2
Product TypeBabcock Brush
StandardsFM Approved; NFPA Member 2015-2016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.
Feature
Tube Brush Brush Length 4 in Brush Dia 13/16 in Overall Length 12 1/2 in Bristle Material Phosphorus Bronze Bristle Color Bronze

Ulasan Produk

Tidak ada ulasan

Halaman Terkait