Sebelum PPN:
Rp389.900
Spesifikasi
UNSPSC27113002
Bristle ColorBlack
Bristle Length (inch)2-3/8
Bristle MaterialNatural Hair
Brush Head Length (inch)6
Non-SparkingNo
Overall Length (inch)16
Product TypeBeaker Jar and Cylinder Brush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.
Feature
Beaker Jar and Cylinder Brush Brush Length 6 in Brush Dia 2 3/8 in Overall Length 16 in Bristle Material Natural Bristle Color Black

Ulasan Produk

Tidak ada ulasan