DYNALON Lab Bottle Cap

Sebelum PPN:
Rp85.900
Spesifikasi
UNSPSC23151802
AutoclavableNo
Closure ColorBlue
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter (mm)48.26
Mouth SizeWide
Product TypeWash Bottle Closure
Screw Closure Size (mm)48-400
Septa IncludedNo
Special FeaturesImprinted Bottles Clearly Identify Contents, Helping to Eliminate Cross-Contamination
VentedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wash bottle closures screw onto a plastic bottle to dispense a stream of liquid when the bottle is squeezed.
Feature
Wash Bottle Closure Labware Capacity - English 8 oz Labware Capacity - Metric 250 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Nonvented Labware Closure Color Blue Labware Clarity Translucent Autoclavable No Labware Body Color Clear Labware Height - English 4.05 in Labware Height - Metric 103 mm

Ulasan Produk

Tidak ada ulasan