Qorpak Lab Bottle Cap

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC41123403
AutoclavableNo
Closure ColorBlack
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeDropper
Diameter (mm)20
Mouth SizeNarrow
Product TypeDropper Assembly
Screw Closure Size (mm)20-400
Septa IncludedNo
Special FeaturesIdeal For Pharmaceutical and Laboratory use
VentedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dropper bottle caps attach to dropper bottles to dispense a single drop or controlled stream of liquid.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cap Labware Closure Type Dispensing Labware Screw Closure Size 20-400 mm Labware Closure Material Polypropylene Labware Closure Liner Material Unlined Labware Closure Color Black Narrow Mouth Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan