LABEXACT Filter In-Line & Filter Capsule (Kapsul Filtrasi)

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC41104929
AutoclavableNo
Diameter (mm)50
Filter MaterialPTFE Membrane
Housing MaterialPolypropylene
Inlet Connection TypeTubing
Maximum Inlet Connection (mm)9.52
Maximum Outlet Connection (mm)9.52
Minimum Inlet Connection (mm)6.35
Minimum Outlet Connection (mm)6.35
Outlet Connection TypeTubing
Pore Size (µm)0.22
Product TypeInline Filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In-line filters install in vacuum systems and venting applications to trap infectious and hazardous substances that can shorten equipment life or adversely affect test results.
Feature
Inline Vacuum Pump Filter 50 mm Diameter Pore Size 0.22 um Inlet Connection 1/4 in to 3/8 in Barb Outlet Connection 1/4 in to 3/8 in Barb Housing Material Polypropylene Filter Material PTFE Membrane Autoclavable No Package Quantity 10

Ulasan Produk

Tidak ada ulasan