Qorpak Glass Vial & Ampul

Sebelum PPN:
Rp1.999.900 - Rp3.899.900
Spesifikasi
UNSPSC41121806
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
ClarityTransparent
Glassware ClassA
Neck Size (mm)13-425
Number of Vials Included144
Product TypeVial
Screw Closure Size (mm)13-425
Sterile/Non-SterileNon-Sterile
Vial TypeSample

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass sample vials hold a variety of liquids and solids for storage, sampling, transport, and testing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Vial Vial Style Sample Labware Capacity - Metric 4 mL Labware Height - Metric 45 mm Labware Inside Dia - Metric 15 mm Labware Screw Closure Size 13-425mm Includes Closure No Labware Body Material Type I Borosilicate Glass Labware Clarity Transparent Autoclavable Yes Sterile/Non-Sterile Non-Sterile Package Quantity 144

Ulasan Produk

Tidak ada ulasan