Qorpak Glass Vial & Ampul

Sebelum PPN:
Rp2.299.900 - Rp7.099.900
Spesifikasi
UNSPSC41121806
Basic MaterialGlass
Body MaterialBorosilicate Glass
Glassware ClassA
Product TypeVial
Special FeaturesScrew Thread
Sterile/Non-SterileNon-Sterile
Vial TypeSample

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass sample vials hold a variety of liquids and solids for storage, sampling, transport, and testing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Sample Vial Vial Style Sample Labware Capacity - Metric 20 mL Labware Height - Metric 57.5 mm Labware Inside Dia - Metric 27.25 mm Labware Screw Closure Size 24-400mm Includes Closure Yes Labware Closure Material Phenolic Labware Closure Liner Material Rubber Labware Body Material Type I Borosilicate Glass Labware Clarity Transparent Autoclavable Yes Sterile/Non-Sterile Non-Sterile Package Quantity 72

Ulasan Produk

Tidak ada ulasan