WHEATON Glass Vial & Ampul

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC41121806
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)28
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure: No-Closure Liner Material: Polyethylene
Capacity (fl oz)0.67
Capacity (ml)20
ClarityTransparent
Closure Liner MaterialPolyethylene
Closure MaterialNo Closure
Glassware ClassA
Includes ClosureNo
Neck Size (mm)24-400
Number of Vials Included500
Overall Height (mm)61
Product TypeVial
Screw Closure Size (mm)24-400
Special FeaturesBackground Counts are Consistent and Low; Ultraviolet Transmission is High
Vial TypeScintillation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass scintillation vials are sized to fit scintillation counters. They hold samples and radioactive cocktails for testing that's often performed in research, nuclear energy, and medical applications.
Feature
Sample Vial Labware Capacity - Metric 20 mL Labware Height - Metric 61 mm Labware Closure Material Polypropylene Labware Closure Liner Material Polyethylene Labware Body Material Type I Borosilicate Glass Package Quantity 500

Ulasan Produk

Tidak ada ulasan