Qorpak Glass Vial & Ampul

Sebelum PPN:
Rp3.099.900 - Rp6.099.900
Spesifikasi
UNSPSC41121806
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
ClarityTransparent
Glassware ClassA
Includes ClosureYes
Number of Vials Included144
Product TypeVial
Special FeaturesScrew Thread
Sterile/Non-SterileNon-Sterile
Vial TypeSample

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass sample vials hold a variety of liquids and solids for storage, sampling, transport, and testing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Vial with Cap Vial Style Sample Labware Capacity - Metric 30 mL Labware Height - Metric 95 mm Labware Inside Dia - Metric 25 mm Labware Screw Closure Size 22-400mm Includes Closure Yes Labware Closure Material Thermoset Labware Closure Liner Material F217/PTFE Labware Body Material Type I Borosilicate Glass Labware Clarity Transparent Autoclavable No Sterile/Non-Sterile Non-Sterile Package Quantity 144

Ulasan Produk

Tidak ada ulasan