WHEATON Glass Vial & Ampul

Sebelum PPN:
Rp6.799.900
Spesifikasi
UNSPSC41121806
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)28
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure: Yes-Closure Liner Material: PTFE/Silicone
Capacity (fl oz)0.67
Capacity (ml)20
ClarityTransparent
Closure ColorWhite
Closure Liner MaterialPTFE/Silicone
Closure MaterialPolypropylene
Closure TypeOpen Top Cap
Glassware ClassA
Includes ClosureYes
Neck Size (mm)24-400
Number of Vials Included72
Overall Height (mm)60
Product TypeVial
Special FeaturesFor Environmental Analysis
Vial TypeEnvironmental

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass sample vials hold a variety of liquids and solids for storage, sampling, transport, and testing.
Feature
Sample Vial Labware Capacity - Metric 20 mL Labware Height - Metric 60 mm Labware Closure Material Polypropylene Labware Closure Liner Material PTFE/Silicone Labware Body Material Type I Borosilicate Glass Package Quantity 72

Ulasan Produk

Tidak ada ulasan