Sebelum PPN:
Rp1.199.900 - Rp3.499.900
Spesifikasi
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Closure TypeScrew On
Handle StyleIntegral Shoulder
Includes ClosureYes
Product TypeJug
Screw Closure Size (mm)38-400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass lab jugs are chemical and scratch resistant and don't absorb odors. Glass withstands higher temperatures than plastic and can be sterilized between uses.
Feature
Bottle 128 oz Carboy/Jerrican/Jug Handle Style Integral Shoulder Transparent Autoclavable No Carboy/Jerrican/Jug Item Jug Clear Labware Closure Material Thermoset Labware Height - Metric 293 mm 38-400 mm Package Quantity 4

Ulasan Produk

Tidak ada ulasan