Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC24112602
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)95
Body MaterialSoda Lime Glass
Capacity (fl oz)33.8
Capacity (ml)1000
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPulp/Vinyl
Closure TypeScrew On
Mouth SizeWide
Overall Height (mm)170
Screw Closure Size (mm)89-400
ShapeStraight Side Round
StandardsASTM E438; USP Type III
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass lab jars are chemical and scratch resistant and don't absorb odors. Glass can be sterilized between uses and withstands higher temperatures than plastic, making it a good choice for applications where substances will be heated.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jar 32 oz Wide Mouth Straight Side Round Labware Basic Material Glass Includes Closure Yes 89-400 mm Labware Closure Liner Material Pulp/Vinyl Package Quantity 12

Ulasan Produk

Tidak ada ulasan