Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)55
Body MaterialGlass
Capacity (fl oz)2
Capacity (ml)60
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure MaterialPhenolic
Closure TypeScrew On
GraduatedNo
Jar TypeSampling
Mouth SizeWide
Overall Height (mm)49
Pre-CleanedNone
Screw Closure Size (mm)53-400
ShapeStraight Side Round
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass lab jars are chemical and scratch resistant and don't absorb odors. Glass can be sterilized between uses and withstands higher temperatures than plastic, making it a good choice for applications where substances will be heated.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jar 2 oz 60 mL Wide Mouth Straight Side Round Sampling Labware Basic Material Glass Includes Closure Yes 53-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Polyethylene Autoclavable No Package Quantity 24

Ulasan Produk

Tidak ada ulasan