WHEATON Glass Jar

Sebelum PPN:
Rp969.900
Spesifikasi
UNSPSC24112602
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)94
Body MaterialSoda Lime Glass
Capacity (fl oz)8.5
Capacity (ml)250
ClarityTransparent
Closure IncludedNo
Closure MaterialNo Closure
Closure TypeTamper Evident
Includes LabelYes
Jar TypeSampling
Mouth SizeWide
Overall Height (mm)94
Screw Closure Size (mm)70-400
ShapeStraight Side Round
StandardsUSP Type III
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass lab jars are chemical and scratch resistant and don't absorb odors. Glass can be sterilized between uses and withstands higher temperatures than plastic, making it a good choice for applications where substances will be heated.
Feature
Jar 8 oz Wide Mouth Round Labware Basic Material Glass Labware Body Material Type III Soda Lime Glass Includes Closure No 70-400 mm Package Quantity 24

Ulasan Produk

Tidak ada ulasan