SIBATA Graduated Cylinder Glass (Gelas Ukur Lab)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC41121805
ASTM SpecificationE1272
AutoclavableYes
Base shapeHexagonal
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)24
Body MaterialBorosilicate Glass
Bumper IncludedYes
Capacity (fl oz)1.7
Capacity (ml)50
ClarityTransparent
Closure IncludedNo
Glassware ClassB
GraduatedYes
Graduation Increments (ml)0.5
Graduation Increments - English (oz)0.016
IncludesBumper
Maximum Graduation (ml)50
Maximum Graduation - English (oz)1.69
Minimum Graduation (ml)3.5
Minimum Graduation - English (oz)0.118
Special FeaturesDouble Scale; Markings Made of Enamel
StandardsASTM E1272
Sterile/Non-SterileNon-Sterile
USP SpecificationType I
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class B glass graduated cylinders are used for general lab applications when high-precision measurements are not required. They're made of soda lime glass that provides good clarity. Class B glass requires more frequent calibration than Class A glass, and has less chemical and thermal shock resistance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Capacity - English 1.69 oz Labware Capacity - Metric 50 mL Graduation Range 3.5 to 50mL Graduation Subdivisions 0.5 mL Glassware Class B Autoclavable Yes Volumetric Labware Calibration To Contain (TC) Labware Height - English 8.54 in Labware Height - Metric 218 mm Labware ASTM Specification E1272-02 (2012) Labware USP Specification Type I Labware Body Color Clear

Ulasan Produk

Tidak ada ulasan