LAB SAFETY SUPPLY Graduated Cylinder Glass (Gelas Ukur Lab)

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeRound
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)90
Body MaterialGlass
Bumper IncludedNo
Capacity (fl oz)67.6
Capacity (ml)2000
ClarityTransparent
Closure IncludedNo
GraduatedYes
Graduation Increments (ml)20
IncludesSpout
Maximum Graduation (ml)2000
Minimum Graduation (ml)100
Special FeaturesRound Base; Spout
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Deliver (TD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unrated glass graduated cylinders do not meet ASTM standards for measurement accuracy. They are used when precision measuring is not required.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Labware Basic Material Glass Labware Body Material Glass Labware Capacity - English 67.6 oz Labware Capacity - Metric 2 000 mL Graduation Range 100 to 2000mL Graduation Subdivisions 20 mL Glassware Class Not Rated Autoclavable Yes Labware Height - English 20.3 in Labware Height - Metric 515 mm Labware USP Specification Type I Labware Body Color Clear Labware Clarity Transparent Series 1601 Special Features Round Base Spout

Ulasan Produk

Tidak ada ulasan