LAB SAFETY SUPPLY Graduated Cylinder Glass (Gelas Ukur Lab)

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeRound
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)20
Body MaterialGlass
Bumper IncludedNo
Capacity (fl oz)0.8
Capacity (ml)25
ClarityTransparent
Closure IncludedNo
GraduatedYes
Graduation Increments (ml)0.5
IncludesSpout
Maximum Graduation (ml)25
Minimum Graduation (ml)2
Special FeaturesRound Base; Spout
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Deliver (TD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unrated glass graduated cylinders do not meet ASTM standards for measurement accuracy. They are used when precision measuring is not required.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Labware Basic Material Glass Labware Body Material Glass Labware Capacity - English 0.8 oz Labware Capacity - Metric 25 mL Graduation Range 2 to 25mL Graduation Subdivisions 0.5 mL Glassware Class Not Rated Autoclavable Yes Labware Height - English 6.3 in Labware Height - Metric 160 mm Labware USP Specification Type I Labware Body Color Clear Labware Clarity Transparent Series 1601 Special Features Round Base Spout Package Quantity 12

Ulasan Produk

Tidak ada ulasan