SIBATA Graduated Cylinder Glass (Gelas Ukur Lab)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41121805
ASTM SpecificationE1272
AutoclavableYes
Base shapeHexagonal
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)30
Body MaterialBorosilicate Glass
Bumper IncludedYes
Capacity (fl oz)3.4
Capacity (ml)100
ClarityTransparent
Closure IncludedNo
Glassware ClassA
GraduatedYes
Graduation Increments (ml)1
Graduation Increments - English (oz)0.033
IncludesBumper
Maximum Graduation (ml)100
Maximum Graduation - English (oz)3.38
Minimum Graduation (ml)5
Minimum Graduation - English (oz)0.169
Special FeaturesDouble Scale; Markings Made of Enamel
StandardsASTM E1272
Sterile/Non-SterileNon-Sterile
USP SpecificationType I
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class A glass graduated cylinders have high-precision graduations for critical measuring requirements. They're made of borosilicate glass, which has exceptional clarity and high resistance to chemicals and thermal shock.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Capacity - English 3.38 oz Labware Capacity - Metric 100 mL Graduation Range 5 to 100mL Graduation Subdivisions 1 mL Glassware Class A Autoclavable Yes Volumetric Labware Calibration To Contain (TC) Labware Height - English 9.29 in Labware Height - Metric 236 mm Labware ASTM Specification E1272-02 (2012) Labware USP Specification Type I Labware Body Color Clear

Ulasan Produk

Tidak ada ulasan