LAB SAFETY SUPPLY Graduated Cylinder Glass (Gelas Ukur Lab)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeRound
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)31
Body MaterialGlass
Bumper IncludedNo
Capacity (fl oz)3.4
Capacity (ml)100
ClarityTransparent
Closure IncludedYes
Closure TypePennyhead Stopper
GraduatedYes
Graduation Increments (ml)1
IncludesStopper
Maximum Graduation (ml)100
Minimum Graduation (ml)5
Special FeaturesRound Base; Stopper
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Deliver (TD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unrated glass graduated cylinders do not meet ASTM standards for measurement accuracy. They are used when precision measuring is not required.
Feature
Graduated Cylinder Labware Basic Material Glass Labware Body Material Glass Labware Capacity - English 3.4 oz Labware Capacity - Metric 100 mL Graduation Range 5 to 100mL Graduation Subdivisions 1 mL Glassware Class Not Rated Autoclavable Yes Labware Height - English 10 in Labware Height - Metric 255 mm Labware USP Specification Type I Labware Body Color Clear Labware Clarity Transparent Series 1603 Special Features Round Base Stopper Package Quantity 12

Ulasan Produk

Tidak ada ulasan