VEE GEE Graduated Cylinder Glass (Gelas Ukur Lab)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC41121805
ASTM SpecificationE1272
AutoclavableYes
Base shapeHexagonal
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)30
Body MaterialBorosilicate Glass
Bumper IncludedYes
Capacity (fl oz)0.3; 0.8; 1.7; 3.4
Capacity (ml)10; 25; 50; 100
ClarityTransparent
Closure IncludedNo
Glassware ClassA
GraduatedYes
Graduation Increments (ml)0.15; 0.25; 0.5; 1
Graduation Increments - English (oz)0.005; 0.008; 0.016; 0.033
IncludesBumper
Maximum Graduation (ml)10; 25; 50; 100
Maximum Graduation - English (oz)0.33; 0.84; 1.69; 3.38
Minimum Graduation (ml)0.7; 1.4; 3.5; 5
Minimum Graduation - English (oz)0.02; 0.04; 0.11; 0.16
Special FeaturesDouble Scale; Markings Made of Enamel
StandardsASTM E1272
Sterile/Non-SterileNon-Sterile
USP SpecificationType I
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass graduated cylinder starter kits include a sampling of cylinder sizes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Cylinder Starter Kit Labware Basic Material Glass Labware Body Material Type I Borosilicate Glass Labware Capacity - English 3.38 oz Labware Capacity - Metric 100 mL Graduation Range .7mL to 10mL 1.4mL to 25mL 3.5mL to 50mL 5mL to 100mL Graduation Subdivisions 0.15 mL 0.25 mL 0.5 mL 1 mL Glassware Class A Autoclavable Yes Labware Height - English 7.15 in 8.27 in 8.58 in 9.29 in Labware Height - Metric 182 mm 210 mm 218 mm 236 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait