KIMBLE KIMAX Glass Flask

Sebelum PPN:
Rp2.899.900 - Rp4.999.900
Spesifikasi
UNSPSC41121804
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No-Closure Type: Stopper
Closure TypeStopper
Glassware ClassA
GraduatedYes
Includes ClosureNo
Neck StyleStraight
ShapeConical
Sterile/Non-SterileNon-Sterile
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filtering flasks have a barbed sidearm to connect a vacuum hose to speed filtering. A solution is poured through filter paper placed inside a Buchner funnel and the vacuum is applied to pull liquid through the filter to speed the process.
Feature
Filtering Flask Flask Type Filtering Labware Capacity - Metric 2 000 mL Labware Capacity - English 67.6 oz Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Neck Style Straight Includes Closure No Graduation Range 600 to 2000mL Graduation Subdivisions 100 mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Body Color Clear Labware ASTM Specification E438 Labware Closure Type Stopper Labware Height - English 11.81 in

Ulasan Produk

Tidak ada ulasan