LAB SAFETY SUPPLY Glass Flask

Sebelum PPN:
Rp879.900 - Rp909.900
Spesifikasi
UNSPSC41121804
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
ClarityTransparent
Closure ColorClear
Closure MaterialGlass
Closure StyleIncludes Closure: Yes-Closure Type: Stopper
Closure TypeStopper
Flask TypeVolumetric
Glassware ClassA
GraduatedYes
IncludesStopper
Includes ClosureYes
Mouth SizeNarrow
Neck StyleCanted
Number of Necks1
ShapeConical
Sterile/Non-SterileNon-Sterile
USP SpecificationType II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Volumetric flasks have calibrated markings on the neck for mixing solutions with high precision. Liquid is slowly added up to the etched line on the neck to reach the required volume. Volumetric flasks are designed to measure one specific volume, for example, 250mL.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flask Class A Flask Type Volumetric Labware Capacity - Metric 200 mL Labware Capacity - English 6.8 oz Labware Basic Material Glass Labware Body Material Glass Labware Neck Style Canted Includes Closure Yes Labware Closure Color Clear Graduation Range 200mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Clarity Transparent Labware Body Color Clear Labware Closure Type Stopper Labware Height - English 8.3 in Labware Height - Metric 210 mm

Ulasan Produk

Tidak ada ulasan