KIMBLE KIMAX Glass Flask

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC41121804
ASTM SpecificationE288
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity (fl oz)34
Capacity (ml)1000
ClarityTransparent
Closure ColorClear
Closure MaterialGlass
Closure StyleIncludes Closure: Yes-Closure Type: Stopper
Closure TypeStopper
Compatible with Stopper Size22
Flask TypeVolumetric
Glassware ClassA
GraduatedNo
IncludesGlass Pennyhead Stopper
Includes ClosureYes
Joint Size22
Neck StyleStraight
Overall Height (mm)338
Special FeaturesCalibrated to Contain
StandardsASTM E288
Sterile/Non-SterileNon-Sterile
Tolerance (ml)±0.30
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Volumetric flasks have calibrated markings on the neck for mixing solutions with high precision. Liquid is slowly added up to the etched line on the neck to reach the required volume. Volumetric flasks are designed to measure one specific volume, for example, 250mL.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Volumetric Flask Flask Type Volumetric Labware Capacity - Metric 1 000 mL Labware Capacity - English 34 oz Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Neck Style Straight Includes Closure Yes Labware Closure Color Clear Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Body Color Clear Labware ASTM Specification E438 Labware Closure Type Stopper Labware Height - English 13 in Labware Height - Metric 338 mm Labware USP Specification Type I

Ulasan Produk

Tidak ada ulasan