SIBATA Glass Flask

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC41121804
ASTM SpecificationE288
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)122
Body MaterialBorosilicate Glass
Capacity (fl oz)33.81
Capacity (ml)1000
ClarityTransparent
Closure ColorClear
Closure MaterialGlass
Closure StyleIncludes Closure: Yes-Closure Type: Stopper
Closure TypeStopper
Compatible with Stopper Size22
Flask TypeVolumetric
Glassware ClassA
GraduatedYes
Graduation Increments (ml)1000
IncludesGlass Standard Taper Stopper
Includes ClosureYes
Joint Size22
Mouth SizeNarrow
Neck StyleStraight
Overall Height (mm)328
ShapePear
Special FeaturesHeavy Beaded Tubing Neck; Machine-Blown Body
StandardsASTM E288
Sterile/Non-SterileNon-Sterile
Tolerance (ml)±0.30
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Volumetric Flask Flask Type Volumetric Labware Capacity - Metric 1 000 mL Labware Capacity - English 33.81 oz Labware Basic Material Glass Labware Body Material Borosilicate Glass Labware Neck Style Straight Includes Closure Yes Labware Closure Color Clear Graduation Range 1000mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Clarity Transparent Labware Body Color Clear Labware ASTM Specification E288-10 Labware Closure Type Stopper Labware Height - English 12.9 in

Ulasan Produk

Tidak ada ulasan