UNITED Glass Flask

Sebelum PPN:
Rp929.900
Spesifikasi
UNSPSC41121804
ASTM SpecificationE438-92 (2011)
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity (fl oz)1.69; 4.22; 8.45; 16.9; 33.81
Capacity (ml)50; 125; 250; 500; 1000
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No-Closure Type: Stopper
Closure TypeStopper
Compatible with Stopper Size3; 5; 6.5; 8
Flask TypeErlenmeyer
Glassware ClassA
GraduatedYes
Graduation Increments (ml)10; 25; 50
Includes1 L Erlenmeyer Flask; 125 mL Erlenmeyer Flask; 250 mL Erlenmeyer Flask; 50 mL Erlenmeyer Flask; 500 mL Erlenmeyer Flask
Includes ClosureNo
Minimum Graduation (ml)20; 50; 100; 250
Mouth SizeNarrow
Neck StyleStraight
Overall Height (mm)84; 115; 142; 182; 219
ShapeConical
Special FeaturesThermal Shock-Resistant
StandardsASTM E438
Sterile/Non-SterileNon-Sterile
Tolerance (ml)±5.00
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Erlenmeyer Flask Set Flask Type Erlenmeyer Labware Capacity - Metric 50 mL 125 mL 250 mL 500 mL 1 000 mL Labware Capacity - English 1.69 oz 4.22 oz 8.45 oz 16.9 oz 33.8 oz Labware Basic Material Glass Labware Body Material Type I Borosilicate Glass Includes Closure No Graduation Range 100 to 500mL 20 to 50mL 250 to 1000mL 50 to 125mL 50 to 200mL Graduation Subdivisions 10 mL 25 mL 50 mL Sterile/Non-Sterile Non-Sterile Autoclavable Yes Labware Clarity Transparent

Ulasan Produk

Tidak ada ulasan